Shop All Check Valves
Plast-O-Matic
3" FNPT PVC Disc Check Valve
Mfr # CKS300VT-NC-PV
Zoro # G4127234
Free Shipping & Returns
$628.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Connection Type Threaded
- Connection FNPT
- Body Material PVC
- Pipe or Tube Size - Check Valves 3 in
Product Information
- Brand Plast-O-Matic
- MFR # CKS300VT-NC-PV
- Zoro # G4127234
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 3" |
Pipe or Tube Size - Check Valves | 3 in |
Width | 5 1/2 in |
Size | 3" |
Overall Height | 9 29/32 in |
Length | 9 7/8 in |
Pipe or Tube Size | 3 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Disc, Body Material - Valves PVC, Pipe or Tube Size 3 in, Connection Type FNPT x Socket, Cracking Pressure 1.000 to 1.500 psi, Mounting Orientation Horizontal, Vertical, Seal Material Viton, Max. Temp. - Valves 140 Degrees F, Min. Temp. - Valves 32 Degrees F, Max. Water Pressure - Valves 100 psi @ 75 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Viton, Spring Material PFA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRATAFLO PRODUCTS INC. 3" MNPT Brass Foot Valve with Buna-S Rubber Poppet (200-300)
- WATTS Dielectric Flange, 2-1/2 In, FIP x Solder (2 1/2 LF3100)
- ELKAY Elkay Remote Chiller Galvanized Steel (ERS11Y)
- ZORO SELECT 1/4" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNB06)
- PLAST-O-MATIC 1/2" FNPT Polypropylene Disc Check Valve (CKD050V-PP)
- PLAST-O-MATIC 1/2" FNPT PVC Disc Check Valve (CKM050V-PV)
- PLAST-O-MATIC 1-1/2" FNPT PVC Check Valve (CKS150VT-NC-PV)
- PLAST-O-MATIC 1" FNPT PVC Disc Check Valve (CKM100V-PV)
- PLAST-O-MATIC 1/4" FNPT PVC Disc Check Valve (CKD025V-PV)
- PLAST-O-MATIC 2" FNPT PVC Disc Check Valve (CKS200VT-NC-PV)
- NDS 1" FNPT PVC Swing Check Valve (1520-10F)
- Plast-O-Matic Check Valves