Shop All Check Valves
Plast-O-Matic
1/4" FNPT PVC Disc Check Valve
Mfr # CKD025V-PV
Zoro # G3885445
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Connection Type Threaded
- Connection FNPT
- Body Material PVC
- Max. Water Pressure - Valves 150 psi @ 77 Degrees F
Product Information
- Brand Plast-O-Matic
- MFR # CKD025V-PV
- Zoro # G3885445
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 1/4" |
Overall Height | 1 3/32 in |
Size | 1/4" |
Pipe or Tube Size - Check Valves | 1/4 in |
Length | 2 23/32 in |
Width | 1 3/32 in |
Pipe or Tube Size | 1/4 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Disc, Body Material - Valves PVC, Pipe or Tube Size 1/4 in, Connection Type FNPT x FNPT, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Vertical, Seal Material Viton, Max. Temp. - Valves 140 Degrees F, Min. Temp. - Valves 32 Degrees F, Max. Water Pressure - Valves 150 psi @ 77 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Viton, Flow - Valves 2 gpm, Full Flow - Valves No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1 Inch Universal Rubber Sink Drain Stopper in White (4400600)
- SLOAN 1.5 gpf, Manual Flush Valve, 1 in IPS, 1 1/4 in Spud Coupling (3915405)
- JOMAR VALVE 1/2" NPT PVC Sched 80 Ball Valve (T-701)
- MUELLER STEAM SPECIALTY Replacement Screen, 4 In, 304 SS (4 782 ss replacement screen)
- PLAST-O-MATIC 1/2" FNPT Polypropylene Disc Check Valve (CKD050V-PP)
- PLAST-O-MATIC 1/2" FNPT Polypropylene Disc Check Valve (CKM050V-PP)
- PLAST-O-MATIC 1-1/2" FNPT PVC Check Valve (CKS150VT-NC-PV)
- PLAST-O-MATIC 1" FNPT PVC Disc Check Valve (CKM100V-PV)
- PLAST-O-MATIC 3/4" FNPT PVC Disc Check Valve (CKM075V-PV)
- PLAST-O-MATIC 3" FNPT PVC Disc Check Valve (CKS300VT-NC-PV)
- KECKLEY 2" Cast Iron Wafer Check Valve (DD1F-CI-34136-200)
- Plast-O-Matic Valves