Shop All Solenoid Valves
Plast-O-Matic
120VAC PVC Solenoid Valve, Normally Closed, 1/4 in Pipe Size
Mfr # EAST2V8W11-120/60-PV
Zoro # G4141505
product price: $401.99
/ea
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1/4 in
- Electrical Connections DIN
- Valve Design 2-Way/2-Position
- Voltage 120VAC
- Orifice Dia. 1/4"
Product Information
- Brand Plast-O-Matic
- MFR # EAST2V8W11-120/60-PV
- Zoro # G4141505
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1/4 in |
Orifice Dia. | 1/4" |
Pipe Size | 1/4" |
Overall Width | 2-3/16" |
Overall Length | 2-3/16" |
Overall Height | 4-9/16" |
Nominal Pipe Size | 1/4 in |
Orifice Diameter | 1/4 in |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type Inline Single, Nominal Pipe Size 1/4 in, Orifice Diameter 1/4 in, Body Material PVC, Coefficient of Volume (Cv) 0.8, Operating Pressure Differential Air/Inert Gas - Maximum Not Rated, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material FKM, Voltage 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Dust Tight, Watertight
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/8" X 3-1/2" BRASS NIPPLE (311-045)
- KOHLER Duostrainer Sink Strainer Basket (8803-2MB)
- MOEN Handle Kit in Brushed Nickel (206302BN)
- APG 3/4" Aluminum Part E (3E07EAL)
- PLAST-O-MATIC 120VAC PVC Solenoid Valve, Normally Closed, 1/2 in Pipe Size (EASYMT4V12W24-120/60-PV)
- PLAST-O-MATIC 120V AC PVC Solenoid Valve, Normally Closed, 1/2 in Pipe Size (PS050VW11-120/60-PV)
- PLAST-O-MATIC 120V AC Polypropylene Solenoid Valve, Normally Closed, 1/2 in Pipe Size (EAST4V8W11-120/60-PP)
- PLAST-O-MATIC 120VAC PVC Solenoid Valve, Normally Closed, 1/4 in Pipe Size (EAST2V6W11-120/60-PV)
- PLAST-O-MATIC 120VAC Polypropylene Solenoid Valve, Normally Closed, 1/2 in Pipe Size (EASMT4V12W24-120/60-PP)
- PLAST-O-MATIC 120V AC PVC Solenoid Valve, Normally Closed, 1 1/2 in Pipe Size (PS150VW11-120/60-PV)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G094LF 24/DC)
- Plast-O-Matic Valves