Shop All Solenoid Valves
Plast-O-Matic
120V AC Polypropylene Solenoid Valve, Normally Closed, 2 in Pipe Size
Mfr # PS200VW11-120/60-PP
Zoro # G4099514
Free Shipping & Returns
$1,098.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 2 in
- Electrical Connections DIN
- Valve Design Diaphragm
- Voltage 120V AC
- Orifice Dia. 1 15/16 in
Product Information
- Brand Plast-O-Matic
- MFR # PS200VW11-120/60-PP
- Zoro # G4099514
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 2 in |
Orifice Dia. | 1 15/16 in |
Overall Length | 7 in |
Overall Width | 7 in |
Pipe Size | 2" |
Overall Height | 9 17/32 in |
Nominal Pipe Size | 2 in |
Orifice Diameter | 1 15/16 in |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type Inline Pilot, Nominal Pipe Size 2 in, Orifice Diameter 1 15/16 in, Body Material Polypropylene, Coefficient of Volume (Cv) 35, Operating Pressure Differential Air/Inert Gas - Maximum Not Rated, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material FKM, Voltage 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Dust Tight, Watertight
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-LINE Ball Hose Bibb Valve, Ips 1/2" PK10 (103-023)
- ZORO SELECT 1-1/2" MNPT x 3" TBE Red Brass Pipe Nipple Sch 40 (467-030)
- KING PVC UNION SCH80 1.5""FPT (U-1500-T)
- PFISTER Twl Bar 18In Ts Bg (BTB-TB1BG)
- PLAST-O-MATIC 120VAC PVC Solenoid Valve, Normally Closed, 1/4 in Pipe Size (EAST2V6W11-120/60-PV)
- PLAST-O-MATIC 120V AC PVC Solenoid Valve, Normally Closed, 1 in Pipe Size (PS100VW11-120/60-PV)
- PLAST-O-MATIC 120VAC PVC Solenoid Valve, Normally Closed, 2 in Pipe Size (PS200VW11-120/60-PV)
- PLAST-O-MATIC 120V AC Polypropylene Solenoid Valve, Normally Closed, 1/2 in Pipe Size (EAST4V8W11-120/60-PP)
- PLAST-O-MATIC 120V AC PVC Solenoid Valve, Normally Closed, 1 1/2 in Pipe Size (PS150VW11-120/60-PV)
- PLAST-O-MATIC 120VAC PVC Solenoid Valve, Normally Closed, 1/2 in Pipe Size (EAST4V6W11-120/60-PV)
- REDHAT Lead Free Plumbing (8210G100LF 240/60,220/50)
- Plast-O-Matic Valves