Shop All Two Way Radio Accessories
Plantronics
Blackwire 3225, Binaural, Over the head Headset
Mfr # 209747101
Zoro # G4594631
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Headset Style Over The Head
- Color Black
- Ear Muff Type Over the Ear
- Features USB Connectivity
- Connection Type - Automotive Headsets 3.5 mm; USB
Product Information
- Brand Plantronics
- MFR # 209747101
- Zoro # G4594631
- UPC # 17229160200
- Country of Origin Mexico
- Category Two Way Radio Accessories
Details
Headset Style | Over The Head |
Color | Black |
Ear Muff Type | Over the Ear |
Features | USB Connectivity |
Connection Type - Automotive Headsets | 3.5 mm; USB |
Weight | 0.301 lbs |
Description
Plantronics® Blackwire 3225, Binaural, Over the head Headset
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Cl3 Active High Speed HDMI Cable, 50 ft. (13760)
- RAYOVAC Rayovac High Energy AA Alkaline Battery, 36 PK (81536PPK)
- MIGHTY MAX BATTERY 6V 4Ah Compatible Battery for UPS APC AP370 - 4 Pack (ML4-6MP4810615)
- BATTERY CLERK AJC® Toyo 6FM7 Sealed Lead Acid - AGM - VRLA Battery (TOYO-6FM7)
- PLANTRONICS Voice Tube, Clear (2996001)
- PLANTRONICS Voyager 6200 UC, Binaural, Neckband Headset (20874801)
- 3M Peltor External Radio Patch Cord FL6BR, (FL6BR)
- EMPIRE Empire BLI-KNB33 Kenwood KNB-33 Li 7.4V 2000 mAh Li-ion Replacement Battery - 14.8 watt (BLI-KNB33)
- KENWOOD Headset, Earbud with In-Line PTT Mic (KHS-26)
- MOTOROLA Charger Tray, 120VAC, 1.5 hr. Charge Time (AAM19X501 CD-65)
- MOTOROLA Earbud, Black, 11-1/2 In. L (NNTN8294A)
- Plantronics Two Way Radio Accessories