Shop All Chips, Pretzels and Popcorn
Planters
15 oz. Planters Mixed Nut
Mfr # 01670
Zoro # G4495578
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flavor Mixed Nuts
- Size 15 oz
- Snack Food Type Trail Mix, Nuts & Seeds
- Standards Kosher Certified
- Features Contains Nuts, Gluten Free
Product Information
- Brand Planters
- MFR # 01670
- Zoro # G4495578
- UPC # 029000016705
- Country of Origin United States
- Category Chips, Pretzels and Popcorn
Dimensions
Size | 15 oz |
Details
Flavor | Mixed Nuts |
Snack Food Type | Trail Mix, Nuts & Seeds |
Item | Food,Planters Mixed Nut,15 oz. |
Standards | Kosher Certified |
Features | Contains Nuts, Gluten Free |
Packing Type | Can |
Description
Food,Planters Mixed Nut,15 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Stock Pot, 80 qt, Aluminum (POT80)
- CHAMPION Southern Non-Window Corrugated Bakery Boxes Bright White 25.88 in. X 18.06 in. X 4 in., 25PK (1190)
- VICTOR ALLEN Italian Roast Coffee Single Serve Cup, PK200 (FG016338)
- SOUTHBEND Burner Assembly - Short (1177111)
- PLANTERS 1.75oz Planters Salted Peanuts, 12 PK (07708)
- PLANTERS Planters Mixed Nuts (GEN001670)
- PLANTERS 9.75oz Planters Kraft NUT-rition Heart Healthy Mix (05957)
- PLANTERS Trail Mix, Nut & Chocolate, 2oz Bag, PK72 (GEN00270)
- PLANTERS Food, Planters Trail Mix, 72 PK (KRF00026)
- PLANTERS Cheese Curls 4 oz., PK12 (10029000023878)
- CATCHMASTER 72MB 4.5lb Peanut Butter (72MB-PB)
- Planters Snacks & Sweets