Plantation Products

Plantation Products JP322 22 Count 3 in. Jiffy Pots


product price: $40.85
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Jiffy peat products go straight from indoors to the ground or to a container without disturbing tender young roots
  • Genuine Jiffy pots and strips contain 100% Canadian Sphagnum peat
  • Earth friendly
  • 3" diameter
  • Length: 6.62
  • Width: 3.37
  • Height: 8.75
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.