Shop All Tool Boxes
This Product is Discontinued
Plano
Tool Box, Plastic, Yellow (Discontinued)
Mfr # 771000
Zoro # G710090480
This Product is Discontinued
Key Features
- Material Plastic
- Color Yellow
- Overall Height 9 1/2 in
- Overall Width 19 in
- Overall Depth 13 1/2 in
Product Information
- Brand Plano
- MFR # 771000
- Zoro # G710090480
- UPC # 024099007719
- Country of Origin United States
- Category Tool Boxes
Dimensions
Overall Height | 9 1/2 in |
Overall Width | 19 in |
Overall Depth | 13 1/2 in |
Details
Item | Tool Box |
Material | Plastic |
Color | Yellow |
Locking System | Padlockable |
Description
Tool Box, Material Plastic, Overall Depth 13 1/2 in, Overall Height 9 1/2 in, Overall Width 19 in, Locking System Padlockable, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.