Shop All Tool Boxes
Plano
Tool Box, Plastic, Orange, 17 in W x 10 in D x 13 in H
Mfr # 181250
Zoro # G3380513
product price: $44.59
/ea
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Orange
- Features Comfortable Oversized Handle, Large Bulk Storage Area, Top-Access Storage
- Includes (1) Large Lift Out Tray
- Handle Type Carrying Handle
Product Information
- Brand Plano
- MFR # 181250
- Zoro # G3380513
- UPC # 024099518123
- Country of Origin United States
- Category Tool Boxes
Dimensions
Width | 17 in |
Depth | 10 in |
Height | 13 in |
Inside Height | 12 in |
Inside Width | 16 in |
Overall Height | 13 in |
Overall Width | 17 in |
Nominal Outside Depth | 17 in |
Nominal Outside Width | 10 in |
Overall Depth | 10 in |
Nominal Outside Height | 13 in |
Inside Depth | 9 in |
Interior Dimensions | 13 1/2 in L x 8 in W x 11 in H |
Handle Width | 1 in |
Handle Length | 7 1/2 in |
Description
If you are looking for a safe place to store your tools, the Plano Molding 10"W Safety Orange Portable Tool Box is a great option. Its handle makes it easy to carry and its large bulk storage area provides ample space for all your tools. The inside of this tool box has a depth of 9 in., providing ample room for larger items. It also has an overall depth of 10 in., making it ideal for storing smaller tools as well. The safety orange finish ensures that the tool box is easily visible if left out in the open or dropped on the ground. This portable tool box features padlockable latches so you can keep your tools secure while not using them. The Plano Molding 10"W Safety Orange Portable Tool Box is the perfect solution for safely storing your tools when they are not in use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Tuckpointing Trowel, 6-1/2 x 3/8, Steel (13P528)
- WALTER Walter Titex - Extra long deep-hole drill (A1622-8)
- ZORO SELECT Power Driver, 3/8in Hex (4ZY12)
- MILWAUKEE TOOL 1/2" Keyless Chuck (48-66-1375)
- PLANO Tool Box, Plastic, Black, 15 in W x 8 in D x 10 in H (161298)
- PLANO Tool Box, Plastic, Green, 13-1/2 in W x 5-1/2 in D x 5-1/2 in H (121202)
- PLANO Portable Tool Box, Plastic, Gray, 20 in W x 11 in D x 9 in H (651-010)
- PLANO Tool Box, Plastic, Orange, 15 in W x 8 in D x 6 in H (1412-50)
- PLANO Tool Box, Plastic, Gray, 5-1/2 in W x 5-1/2 in D x 5-1/2 in H (PLA1212P)
- PLANO Tool Box, Plastic, Green, 13-3/4 in W x 7 in D x 8-3/4 in H (171200)
- CONTICO Xtreme Pro TuffBin Tool Box, Structural Foam, Black, 37 in W x 21 in D x 20 in H (G3725)
- Plano Tool Boxes