Shop All Gun Cases & Bags
Plano Tactical
Range Ready Bag, Black, 14 in. L
Mfr # 1312500
Zoro # G0455430
product price: $47.79
/ea
$47.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Color Black
- Material Nylon
- For Use With Mfr. No. 1312
- Number of Pockets (Inside) 0
Product Information
- Brand Plano Tactical
- MFR # 1312500
- Zoro # G0455430
- UPC # 024099311250
- Country of Origin China
- Category Gun Cases & Bags
Dimensions
Size | Universal |
Width (In.) | 8 1/4 in |
Length (In.) | 14 in |
Details
Item | Range Ready Bag |
Color | Black |
Material | Nylon |
For Use With | Mfr. No. 1312 |
Number of Pockets (Inside) | 0 |
Number of Pockets (Outside) | 8 |
Features | Fit Securely Around Plano Field Boxes, Provide Necessary Storage for Safety Glasses, Ear Protection, Magazine Holders, Cleaning Supplies and Other Accessories |
Type | Single |
Closure | Hook-and-Loop, Zipper |
Includes | Adjustable Padded Shoulder Strap |
Fits | Most Pistols and Revolvers |
Description
Range Ready Bag, Single, Size Universal, Color Black, Material Nylon, Length (In.) 14, Width (In.) 8-1/4, Number of Pockets (Inside) 0, Number of Pockets (Outside) 8, Hook-and-Loop, Zipper Closure, Fits Most Pistols and Revolvers, For Use With Mfr. No. 1312, Features Fit Securely Around Plano Field Boxes, Provide Necessary Storage for Safety Glasses, Ear Protection, Magazine Holders, Cleaning Supplies and Other Accessories, Packed 3/ Carton, Includes Adjustable Padded Shoulder Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WECARE FITNESS Kettlebell, 25 LB Cast Iron, For Home Workout, Black (WF-KB-25-BLK)
- MARTIN WHEEL CO. Martin Wheel 16" Wheelbarrow & Garden Cart Wheel 408TTRIB32 - 480/400-8 - Universal Hub - 5/8" BB (408TTRIB32)
- NEPTUNE S HARVEST Neptune S Harvest - Fish Seaweed Blend Fertilizer Quart - FS136 (459441)
- WOODLAND TOOLS GT 28 MD Bypass Lopper (25-3008-100)
- PLANO TACTICAL Gun Case, Black, 11" W, 13-1/4" L (PLAM9130)
- PLANO TACTICAL Pistol Case, Double, 14-54/64in.W, XL, Black (PLAM9170)
- PLANO TACTICAL Range Ready Bag, Black, 16-3/4 in. L (1712500)
- PLANO TACTICAL Gun Case, Single, 50 in., 13 in.W, Black (PLAM9501)
- PELICAN Case, 44-29/32 InLx25-21/64 InWx16-1/2 In (1780-001-110)
- SUPERJOCK Action - Soft Case - Vinyl - Black Black Carrying Case (SU56321)
- ALLEN CO Defender Hooks with Wooden Mounting Plaque, 2-Hooks Per Pack, Black (5654)
- Plano Tactical Gun Cases & Bags