Shop All Storage Totes & Containers
Plano
Storage Trunk, Green, Plastic, 17 gal
Mfr # PLA17OD
Zoro # G910473199
product price: $38.55
/ea
$38.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Plastic
- Overall Length 30 in
- Overall Height 12 3/4 in
- Overall Width 14 1/4 in
Product Information
- Brand Plano
- MFR # PLA17OD
- Zoro # G910473199
- UPC # 024099217194
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 30 in |
Overall Height | 12 3/4 in |
Overall Width | 14 1/4 in |
Inside Height | 11 1/4 in |
Inside Width | 11 1/4 in |
Inside Length | 26 in |
Details
Color | Green |
Material | Plastic |
Item | Storage Trunk |
Volume Capacity | 17 gal |
Stackable | Yes |
Shape | Rectangular |
Mobility | Mobile |
Handle Style | Molded |
Closure Type | Latches |
Description
Storage Trunk, Color Green, Handle Style Molded, Hinge Material Not Applicable, Inside Height 11 1/4 in, Inside Length 26 in, Inside Width 11 1/4 in, Material Plastic, Overall Height 12 3/4 in, Overall Width 14 1/4 in, Overall Length 30 in, Stackable Yes, Stacking Capacity Not Applicable, Volume Capacity 17 gal, Weight Capacity Not Applicable, Number of Handles 2, Mobility Mobile, Closure Type Latches, Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (415S18A-ME)
- TE-CO T-Slot Nut, 7/8"-9X1" (41488)
- HALLOWELL Box Locker, 36 in W, 12 in D, 66 in H, (3) Wide, (15) Openings, Tan (U3226-5PT)
- BULLDOG WINCH Divider 45qt (80066)
- PLANO Storage Trunk, Green, Plastic, 14 gal (PLAT16OD)
- PLANO Storage Container, Black, Polyethylene, 37-3/4 in L, 18-1/4 in W, 14 in H (191900)
- PLANO Storage Trunk, Black, Plastic, 27 gal (181973)
- PLANO Storage Container, Black, Polyethylene, 24 in L, 15 in W, 13 in H (161900)
- PLANO Storage Box (1071600)
- PLANO Storage Trunk, Green, Plastic, 27 gal (181976)
- LEWISBINS LEWISBins Divider Box NDC2080 16-1/2" x 10-7/8" x 8", Light Blue (NDC2080 Lt Blue)
- Plano Storage Totes & Containers