Shop All Storage Totes & Containers
Plano
Storage Trunk, Green, Plastic, 14 gal
Mfr # PLAT16OD
Zoro # G210473196
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Plastic
- Overall Length 24 in
- Overall Height 13 in
- Overall Width 15 in
Product Information
- Brand Plano
- MFR # PLAT16OD
- Zoro # G210473196
- UPC # 024099116190
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 24 in |
Overall Height | 13 in |
Overall Width | 15 in |
Inside Length | 20 in |
Inside Height | 11 1/2 in |
Inside Width | 12 in |
Details
Color | Green |
Material | Plastic |
Item | Storage Trunk |
Volume Capacity | 14 gal |
Stackable | Yes |
Shape | Rectangular |
Handle Style | Molded |
Closure Type | Latches |
Description
Storage Trunk, Color Green, Handle Style Molded, Hinge Material Not Applicable, Inside Height 11 1/2 in, Inside Length 20 in, Inside Width 12 in, Material Plastic, Overall Height 13 in, Overall Width 15 in, Overall Length 24 in, Stackable Yes, Stacking Capacity Not Applicable, Volume Capacity 14 gal, Weight Capacity Not Applicable, Number of Handles 2, Closure Type Latches, Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 M8X1.25 Dropin T-Nut W/Set Scrw Bgt 40S (40-1988)
- AKRO-MILS Straight Wall Container, Gray, Industrial Grade Polymer, 23 3/4 in L, 15 3/4 in W, 16 1/8 in H (37686GREY)
- NATIONAL HARDWARE 72 in. L X 1.32 in. D Oil-Rubbed Bronze Steel Heavy Duty Closet Rod (S822-096)
- U.S. FUTABA White 12-in x 18-in Workstation Bracket (2-Pack) (UF.7253182145)
- PLANO Storage Trunk, Black, Plastic, 27 gal (181973)
- PLANO Storage Trunk, Black, Plastic, 37-3/4" L, 5.42 cu ft Volume Capacity (PLA19BL)
- PLANO Storage Container, Black, Polyethylene, 37-3/4 in L, 18-1/4 in W, 14 in H (191900)
- PLANO Storage Trunk, Green, Plastic, 27 gal (181976)
- PLANO Storage Box (1071600)
- PLANO Storage Trunk, Black, Plastic, 14 1/4 in L, 30 in W, 12 3/4 in H, 3.2 cu ft Volume Capacity (PLA17BL)
- QUANTUM STORAGE SYSTEMS Lid Cover for Dividable Grid Containers, Red (COV92000RD)
- Plano Storage Totes & Containers