Shop All Compartment Boxes
Plano
Storage Box with 1 compartments, Plastic, 3" H x 4-7/8 in W
Mfr # 145000
Zoro # G6080067
original price:
$49.92
35% off
$32.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall WxDxH 3 1/8 in x 2 1/2 in
- Number of Compartments 1
- Material Plastic
- Latch Type Cam Action
- Features Waterproof Cases Feature Cam Action Latches, Slip Resistant Rubber Pad Prevents Fragile Items from Sliding
Product Information
- Brand Plano
- MFR # 145000
- Zoro # G6080067
- UPC # 024099014502
- Country of Origin China
- Category Compartment Boxes
Dimensions
Overall WxDxH | 3 1/8 in x 2 1/2 in |
Outside Length | 4 7/8 in |
Outside Width | 9 in |
Overall Height | 3" |
Compartment Length | 4 3/4 in |
Overall Width | 4-7/8 in |
Compartment Height | 2 7/8 in |
Overall Length | 9 in |
Compartment Width | 8 7/8 in |
Overall Depth | 4.9 in |
Compartment Depth | 4 3/4 in |
Overall LxWxH | 7 1/2 in x 3 1/8 in x 2 1/2 in |
Description
Storage Box, Closure Type Cam Action, Color Clear, Electrostatic Discharge No, Material Plastic, Maximum Number of Compartments 1, Overall Height 2 1/2 in, Overall Length 7 1/2 in, Overall Width 3 1/8 in, Compartment Depth 4 3/4 in, Compartment Width 8 7/8 in, Inside Height 3 in, Inside Length 9 in, Inside Width 4 7/8 in, Resistant To Water, Series Guide, Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT White Steel Regular Duty Bracket 16 Ga. 6 in. L 160 lb (180 WH 6)
- DURHAM MFG polypropylene Bin Divider, Black, 15 in L, 6-3/4 in H, 6 PK (PB30176-08)
- TENNSCO Work Bench with Butcher Block Top and Flared Legs, Butcher Block, 60" W, 33-3/4" Height, 3800 lb. (WB-1-3060W)
- QUANTUM STORAGE SYSTEMS Divider Box, Blue, Polypropylene, 10 7/8 in L, 8 1/4 in W, 3 1/2 in H (DG91035BL)
- PLANO Compartment Box with 13 compartments, Plastic, 1 57/64 in H x 9-1/4 in W (2371304)
- PLANO Plano StowAway 6-12 Adjustable Compartment Box, 8-1/4Lx 4-1/4W x 1-3/8H, Clear (345500)
- PLANO Small Parts Organizer Box (2370076)
- PLANO Plano 2360670 StowAway 6 Fixed Compartment Box, 11L x 7-1/4W x 1-3/4H, Clear (2360600)
- PLANO Storage Box with 1 compartments, Plastic, 1 57/64 in H x 8.9 in W (370710)
- PLANO Plano StowAway 5 Fixed Compartment Box, 6-1/2L x 3-3/4W x 1-1/8H, Clear (344985)
- DURHAM MFG Large, 21 opening, compartment box for small parts storage (109-95)
- Plano Compartment Boxes