Shop All Gun Cases & Bags
This Product is Discontinued
Plano
Protective Case, 16-1/2" W x 20-3/4" L x 9-1/4" H (Discontinued)
Mfr # 108031
Zoro # G4811974
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- Material polypropylene
- Overall Depth 9 1/4 in
- Standards ATA300
- Includes Foam Yes
Product Information
- Brand Plano
- MFR # 108031
- Zoro # G4811974
- UPC # 024099108034
- Country of Origin United States
- Category Gun Cases & Bags
Dimensions
Overall Depth | 9 1/4 in |
Bottom Depth | 3 3/16 in |
Inside Depth | 8 1/4 in |
Inside Width | 14 1/4 in |
Inside Length | 18 3/4 in |
Overall Length | 20 3/4 in |
Overall Width | 16 1/2 in |
Description
Protective Case, Bottom Depth 3 3/16 in, Color Black, Inside Depth 8 1/4 in, Inside Length 18 3/4 in, Inside Width 14 1/4 in, Material Polypropylene, Number of Latches 4, Number of Wheels 0, Overall Depth 9 1/4 in, Overall Length 20 3/4 in, Overall Width 16 1/2 in, Standards ATA300, Weight 11 lb, Foam Material Polyurethane
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.