Shop All Gun Cases & Bags
This Product is Discontinued
Plano
Protective Case, 14-1/4" W x 18-3/8" L x 8 H (Discontinued)
Mfr # 108021
Zoro # G5105344
This Product is Discontinued
Key Features
- Color Black
- Material polypropylene
- Latch Dual-Stage Lockable
- Weight 9 lb
- Number of Wheels 0
Product Information
- Brand Plano
- MFR # 108021
- Zoro # G5105344
- UPC # 024099108027
- Country of Origin Unknown
- Category Gun Cases & Bags
Dimensions
Overall Width | 14 1/4 in |
Inside Width | 12 in |
Overall Length | 18 3/8 in |
Inside Length | 17 in |
Inside Depth | 7 1/4 in |
Bottom Depth | 10 in |
Overall Depth | 8 in |
Description
Protective Case, Bottom Depth 10 in, Color Black, Inside Depth 7 1/4 in, Inside Length 17 in, Inside Width 12 in, Material Polypropylene, Number of Latches 4, Number of Wheels 0, Overall Depth 8 in, Overall Length 18 3/8 in, Overall Width 14 1/4 in, Standards ATA300, Weight 9 lb, Foam Material Polyurethane
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.