Shop All Compartment Boxes
Plano
Plastic Compartment Box
Mfr # 2370100
Zoro # G611058268
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Adjustable Dividers 29
- Material Polypropylene
- Closure Type Latch
- Shape Rectangular
- Color Clear
Product Information
- Brand Plano
- MFR # 2370100
- Zoro # G611058268
- UPC # 024099037013
- Country of Origin United States
- Category Compartment Boxes
Dimensions
Overall Height | 1 3/8 in |
Overall Length | 14 in |
Overall Width | 9 1/8 in |
Details
Item | Plastic Compartment Box |
Number of Adjustable Dividers | 29 |
Material | Polypropylene |
Closure Type | Latch |
Shape | Rectangular |
Color | Clear |
Maximum Number of Compartments | 34 |
Series | 3700 |
Description
Plastic Compartment Box, Closure Type Latch, Color Clear, Compartment WxD Not Applicable, Electrostatic Discharge Not Applicable, Material Polypropylene, Maximum Number of Compartments 34, Number of Adjustable Dividers 29, Overall Height 1 3/8 in, Overall Length 14 in, Overall Width 9 1/8 in, Volume Capacity Not Applicable, Overall Diameter Not Applicable, Series 3700, Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MESA SAFE CO Rifle & Gun Safe, Electronic Lock, 882 lbs, 22.9 cu ft, 60 minute Fire Rating, (42) Rifles (MBF7236E-P)
- GUARDAIR Drum Liner, Plastic, PK5 (N620PB)
- EQUIPTO Drawer Dividers for 8540 and 8505 (8720)
- JOHN STERLING Sockets Pole 13/8 Wood (BC-0038-HD)
- PLANO Adjustable Compartment Box with 5 to 20 compartments, Plastic, 1-3/4" H x 7-1/4 in W (364010)
- PLANO Drawer Rack System, 1 L 4 S Boxes, 11L x 7-1/4W x 10H, Red/Silver (135402)
- PLANO Small Parts Organizer Box (2361800)
- PLANO Small Parts Storage System with 6 to 84 compartments, Plastic, 13.71" H x 10 in W (136400)
- PLANO Storage Box with 1 compartments, Plastic, 3" H x 4-7/8 in W (145000)
- PLANO Storage Box with 1 compartments, Plastic, 4.13" H x 7-1/4 in W (146000)
- STANLEY Compartment Box with 12 compartments, Plastic, 5 19/64 in H x 11 45/64 in W (STST14028)
- Plano Compartment Boxes