Shop All Compartment Box Cabinets & Racks
Plano
Parts Cabinet, 5 Compartment, Porsche Red
Mfr # 932-001
Zoro # G4811861
product price: $50.95
/ea
$50.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 16 in
- Overall WxDxH 16 in x 10 in
- Number of Compartments 5
- Overall Height 10 in
- Removable Dividers Yes
Product Information
- Brand Plano
- MFR # 932-001
- Zoro # G4811861
- UPC # 024099009324
- Country of Origin United States
- Category Compartment Box Cabinets & Racks
Dimensions
Overall Width | 16 in |
Overall WxDxH | 16 in x 10 in |
Overall Height | 10 in |
Overall Length | 12 in |
Overall Depth | 12" |
Outside Length | 12 in |
Outside Height | 10 in |
Outside Width | 16 in |
Overall LxWxH | 12 in x 16 in x 10 in |
Description
Small Parts Cabinet, Closure Type Molded, Color Red, Electrostatic Discharge No, Maximum Number of Compartments 5, Number of Adjustable Dividers 60, Number of Drawers 5, Overall Height 10 in, Overall Length 12 in, Overall Width 16 in, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CON-TACT BRAND Creative Covering 18 In. x 9 Ft. Walnut Self-Adhesive Shelf Liner (09F-C9033-01)
- SEVILLE CLASSICS Steel Wire Shelving Rack, 7 Shelves, Gray (SHE16511BX)
- PARTNERS BRAND Storage Bin, 2 in W, 4-1/2 in H, White, 12 in L, 50 PK (BINMT212)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 1 gal., Height: 7-5/8" (01-05-048-00074)
- PLANO Durham Steel Compartment Box Rack with 5 of Adjustable Divider Plastic Boxes, 13-1/2 x 9-1/8 x 13-1/ (141250)
- PLANO Durham Steel Compartment Box Rack with 5 of Adjustable Divider Plastic Boxes, 13-1/2 x 9-1/8 x 13-1/ (131252)
- FLAMBEAU Small Parts Cabinet, Black/Clear (8500SB)
- DURHAM MFG Sliding Drawer Cabinet Frame, 5 Drawers, 20 1/2 in W x 12 1/2 in D x 21 in H (305B-95)
- DURHAM MFG CO. DURHAM Slide Cabinet - 20x15-3/4x14-1/2- 4-Drawer Cabinet (303-95)
- DURHAM MFG Drawer Bearing Rack (307B-95-D933)
- DURHAM MFG Base, 12 In Cabinets (364-95)
- Plano Compartment Box Cabinets & Racks