Shop All Compartment Boxes
Plano
Bucket Top Compartment Box with 18 compartments, Plastic, 3 3/4 in H x 12 in W
Mfr # 725-001
Zoro # G5105134
original price:
$29.59
10% off
new price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall WxDxH 12 in x 3 3/4 in
- Number of Compartments 18
- Number of Adjustable Dividers 18
- Material Plastic
- Latch Type Molded Tension
Product Information
- Brand Plano
- MFR # 725-001
- Zoro # G5105134
- UPC # 024099007252
- Country of Origin United States
- Category Compartment Boxes
Dimensions
Overall WxDxH | 12 in x 3 3/4 in |
Outside Length | 3 3/4 in |
Outside Width | 12 in |
Compartment Height | 3 3/4 in |
Overall Width | 12 in |
Compartment Width | 12 in |
Compartment Length | 12 in |
Overall Depth | 3-3/4" |
Overall Height | 3 3/4 in |
Overall Length | 3 3/4 in |
Overall Diameter | 12 in |
Description
Bucket Top Compartment Box, Closure Type Molded Tension, Color Green, Electrostatic Discharge No, Material Plastic, Maximum Number of Compartments 18, Number of Adjustable Dividers 18, Overall Height 3 3/4 in, Overall Length 3 3/4 in, Overall Width 12 in, Compartment Width 12 in, Overall Diameter 12 in, Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Vertical Bar Rack, 3000 LB Capacity, 39W x 24D x 84H (798899)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, Red, 23 5/8 in L (30174RED)
- KOOVA Overhead Bin Rack for Six Bins (KV-OVERHEADBIN-6)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 6 in H, Green, 13 5/8 in L (QUS241GN)
- PLANO Compartment Box with 6 compartments, Plastic, 1" H x 2.88 in W (344860)
- PLANO Compartment Box with 13 compartments, Plastic, 1 57/64 in H x 9-1/4 in W (2371304)
- PLANO Adjustable Compartment Box with 3 to 28 compartments, Plastic, 1.88" H x 9 in W (2-3750-02)
- PLANO Small Parts Organizer Box (2361000)
- PLANO Adjustable Compartment Box with 5 to 20 compartments, Plastic, 1 3/4 in H x 7-1/4 in W (2365002)
- PLANO Plano 2361270 StowAway 12 Fixed Compartment Box, 11L x 7-1/4W x 1-3/4H, Clear (2361200)
- PLANO Compartment Box with 6 compartments, Plastic, 7 1/4 in H x 10 57/64 in W (2360670)
- Plano Compartment Boxes