Large ABS Waterproof Case - Orange
Mfr # 146070
Zoro # G203079053
Product Information
- Brand Plano
- MFR # 146070
- Zoro # G203079053
- UPC # 24099146074
- Country of Origin China
- Category Watercraft Tops, Covers & Storage
Description
Enjoy the outdoors with confidence that your valuables are safe. Plano's Large ABS Waterproof Case creates an element-proof shield for your Go Pro®, cell phone and more. A Dri-Loc® O-ring seal makes the case completely waterproof and airtight. Not only will water stay out -- so will dust. A theft-prevention tab provides an extra layer of protection to prohibit tampering from the outside. Inside, high-density pluck foam customizes to fit whatever you're carrying. And speaking of carrying, the case travels easily with a heavy-duty molded carry handle.
Features:
- Crushproof protection tested to 5,000 lbs.
- Floats with up to 10 lbs. of contents
- Dri-Loc® O-ring seal
- Waterproof and airtight
- High-density pluck foam lining
- Patent-pending latch with pressure release valve
- Extreme durability
- Theft-prevention tab
- Convenient carry handle
Specifications:
- Length: 11
- Height: 4
- Color: Orange
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURHOLD Replacement 6" Dual Action Polisher PRO Backing Plate (3530)
- AUTO VENTSHADE 15-16 YUKON AEROSKIN CHROME HOOD PROTECTOR (622106)
- GMB 96-02 Dakota/91-00 Cherokee/97-02 Wrangl Water Pump, 110-1090P (110-1090P)
- MOBIL 13.7 oz. Blue Electric Motor Bearing Grease Cartridge (124050)
- PLANO Extra Large Dry Storage Removable Shelf (181250)
- PLANO Small Double Sided Tackle Orginizer (321309)
- PLANO Small ABS Waterproof Case - Blue (144930)
- PLANO Medium ABS Waterproof Case - Yellow (145040)
- PLANO Waterproof Stowaway Utility Box 3700 Size (374110)
- PLANO Four Compartment Tackle Organizer (344840)
- ACCUFORM IBEAM PROTECTORS UNIT OF FMW304 (FMW304)
- Plano Watercraft Tops, Covers & Storage