Shop All General Hand Tool Kits
Plano
General Hand Tool Kit, No. of Pcs. 12
Mfr # 651-010
Zoro # G2606480
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 10
- Includes 36N220 Portable Tool Box
- Tool Storage Type Included Box
- Sub-Category Contractor
- Tool Storage Included Yes
Product Information
- Brand Plano
- MFR # 651-010
- Zoro # G2606480
- UPC # 00024099806510
- Country of Origin Multiple
- Category General Hand Tool Kits
Dimensions
Drive Size1 | Sockets Not Included |
Description
Maintenance Tool Kit, Tool Storage Type Tool Box, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 10, Pliers Included (1) Long-Nose Pliers, (1) Slip-Joint Pliers, Screwdrivers, Keys, and Bits Included (1) Hex Key, (1) Slotted Screwdriver, (2) Multi-Bit Screwdriver, Sockets, Drive Tools, and Accessories Included None, Wrenches Included (1) Adjustable Wrench, Striking and Struck Tools Included (1) Hammer, Cutting Tools Included None, Plumbing Tools Included None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Double ended ring Wrench Size 21 x 24 mm L.330 mm (41042124)
- WESTWARD 1/2 in Drive, 1-1/16" Triple Square SAE Socket, 12 Points (53YV34)
- MAKITA 27 lb. AVT® Demo Hammer with 1" SDS-PLUS D-Handle Rotary Hammer (HM1214CX)
- WILDE 5" ANGLE NOSE IGNITION PLIERS-SATIN-BULK (G250.NP/BB)
- STEEL GRIP 36 in L Pickup Tool (TA5105)
- KNIPEX Knipex Cobra Pliers Set In Tool Roll, 5 Pc (00 19 55 S5)
- APOLLO TOOLS Household Tool Kit, 39 Pieces, Pink (DT9711P)
- IDEAL General Hand Tool Kit, No. of Pcs. 13, Number of Pliers: 3 (35-804)
- PERFORMANCE TOOL 11-Pc Sae Wrench Set With Rack, W1061 (W1061)
- ALLIED INTERNATIONAL Home Repair Tool Set, Bag 76 pcs. (49008)
- RIDGID RIDGID® K-60 W/Pin Key, Rear Guide Hose, Mitt, Tool & Cable Kit, 1/2HP, 75'L x 7/8"W Cable (66497)
- Plano Hand Tool Kits