Shop All Plastic Shelving
This Product is Discontinued
Plano
Freestanding Plastic Shelving, Open Style, 14 in D, 33 in W, 57 in H, Gray (Discontinued)
Mfr # 924006
Zoro # G5779839
This Product is Discontinued
Key Features
- Shelving Type Freestanding
- Shelving Style Open
- Overall Width 33 in
- Overall Depth 14 in
- Overall Height 57 in
Product Information
- Brand Plano
- MFR # 924006
- Zoro # G5779839
- UPC # 024099095051
- Country of Origin Unknown
- Category Plastic Shelving
Dimensions
Overall Width | 33 in |
Overall Depth | 14 in |
Overall Height | 57 in |
Overall WxD | 33 in x 14 in |
Overall HxWxD | 57 in x 33 in x 14 in |
Description
Plastic Shelving, Assembled Unassembled, Color Gray, Frame Material Plastic, Finish Unfinished, Overall Depth 14 in, Overall Height 57 in, Overall Width 33 in, Post Gauge 10 ga, Shelf Adjustment Increments 1 in, Shelving Gauge 10 ga, Shelf Style Solid, Shelving Material Plastic, Commercial Shelving Strength Rating, Whole Unit Load Capacity 500 lb, Number of Shelves 4, Load Capacity per Shelf 125 lb, Includes (12) Shelf Supports, 16 1/2 in Distance Between Shelves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.