Shop All Plastic Shelving
This Product is Discontinued
Plano
Freestanding Plastic Shelving, Open Style, 13 in D, 32 1/4 in W, 48 1/4 in H, Tan (Discontinued)
Mfr # PLA40510
Zoro # G5779823
This Product is Discontinued
Key Features
- Shelving Type Freestanding
- Shelving Style Open
- Overall Width 32 in
- Overall Depth 13 in
- Overall Height 48 in
Product Information
- Brand Plano
- MFR # PLA40510
- Zoro # G5779823
- UPC # 024099209076
- Country of Origin United States
- Category Plastic Shelving
Dimensions
Overall Width | 32 in |
Overall Depth | 13 in |
Overall Height | 48 in |
Overall HxWxD | 48 in x 32 in x 13 in |
Overall WxD | 32 in x 13 in |
Description
Plastic Shelving, Assembled Unassembled, Color Tan, Frame Material Plastic, Finish Unfinished, Overall Depth 13 in, Overall Height 48 in, Overall Width 32 in, Post Gauge 10 ga, Shelf Adjustment Increments 1 in, Shelving Gauge 10 ga, Shelf Style Solid, Shelving Material Plastic, Commercial Shelving Strength Rating, Whole Unit Load Capacity 200 lb, Number of Shelves 4, Load Capacity per Shelf 50 lb, Includes (12) Shelf Supports, 13 3/8 in Distance Between Shelves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.