Shop All Compartment Boxes
This Product is Discontinued
Plano
Compartment Box with 12 compartments, Plastic (Discontinued)
Mfr # 2361270
Zoro # G1803247
This Product is Discontinued
Key Features
- Overall WxDxH 10 7/8 in x 7 1/4 in
- Number of Compartments 12
- Number of Adjustable Dividers 0
- Material Plastic
- Latch Type ProLatch
Product Information
- Brand Plano
- MFR # 2361270
- Zoro # G1803247
- Country of Origin United States
- Category Compartment Boxes
Dimensions
Overall WxDxH | 10 7/8 in x 7 1/4 in |
Outside Length | 1 3/4 in |
Outside Width | 10 57/64 in |
Compartment Height | 2 in |
Compartment Width | 1 3/4 in |
Compartment Length | 1 3/8 in |
Compartment Depth | 1 3/8 in |
Overall Width | 10 7/8 in |
Overall Height | 7 1/4 in |
Overall Depth | 1-3/4" |
Overall Length | 1 3/4 in |
Compartment WxD | 1 3/4 in x 2 in |
Overall LxWxH | 1 3/4 in x 10 7/8 in x 7 1/4 in |
Details
Item | Compartment Box |
Number of Compartments | 12 |
Number of Adjustable Dividers | 0 |
Material | Plastic |
Latch Type | ProLatch |
ESD Conductive | No |
Shape | Rectangular |
Green Environmental Attribute | Contains Post-Consumer and Recovered Fiber Content Per EPA Comprehensive Procurement Guidelines |
Electrostatic Discharge | No |
Maximum Number of Compartments | 12 |
Description
Compartment Box, Closure Type Latch, Color Clear, Compartment WxD 1 3/4 in x 2 in, Electrostatic Discharge No, Material Plastic, Maximum Number of Compartments 12, Number of Adjustable Dividers 0, Overall Height 7 1/4 in, Overall Length 1 3/4 in, Overall Width 10 7/8 in, Compartment Depth 1 3/8 in, Compartment Width 1 3/4 in, Overall Diameter Not Applicable, Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.