Shop All Hard Case Storage
Plano
Black Protective Tube Case, 88"L x 9-3/4"W x 5-1/2"D
Mfr # 458800
Zoro # G3375887
product price: $86.55
/ea
Free Shipping & Returns
$86.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Handle
- Material Plastic
- Features 4-1/2 in dia Tube, Extends From 47 in to 88 in L, 3-Tier Design, Carrying Handle
- Overall Depth 5 1/2 in
Product Information
- Brand Plano
- MFR # 458800
- Zoro # G3375887
- UPC # 024099045889
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 5 1/2 in |
Overall Length | 88 in |
Overall Width | 9 3/4 in |
Inside Width | 5 in |
Inside Depth | 5 in |
Inside Length | 86 in |
Description
If you need to transport or store fragile equipment, the Plano Molding Protective Tube Case is the ideal solution. It is made of polypropylene and has a black finish. The tube case can be extended from 47 in to 88 in L and features a 3-tier design. The case has a carrying handle and offers ample space for its overall depth, width, length and inside dimensions. With an inside depth of 5 in., this tube case can hold up to 86"L worth of equipment. If you are looking for a protective tube case that will keep your tools safe on the go, then look no further than this Plano Molding Protective Tube Case.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Offset Aviation Snip Set, Left/Right, 9 3/4 in, Forged steel (4YP54)
- ERGODYNE Tool Duffel Bag, Duffel Bag, Red, 600-denier Polyester (GB5020S)
- WESTWARD Flush Trim Router Bit, 1/2 x1 In (45J308)
- HHIP #40 17 Piece ER-40 Spring Collet Chuck Set- NMTB Taper 40 (3900-0540)
- PLANO Guide Series Airtight & Waterproof Storage Case, 11L x 7-1/4W x 4H, Yellow (146000)
- PLANO Tan Protective Tube Case, 106"L x 4-1/4"W x 4-1/4"D (461020)
- PLANO Guide Waterproof StowAway w/O-Ring Seal Box, 7-3/8L x 4-1/2W x1-3/4H, Clear (344010)
- PLANO Black Protective Tube Case, 112"L x 11-1/2"W x 8-1/2"D (650800)
- PLANO Tan Protective Tube Case, 106"L x 3"W x 3-1/2"D (351026)
- PELICAN Black Protective Case, 26-1/2"L x 26-1/2"W x 25" D (0370-000-110)
- SKB Yellow Protective Case, 10.73"L x 7.38"W x 4.13"D (3I-0907-4Y-E)
- Plano Hard Case Storage