Shop All Compartment Boxes
Plano
Adjustable Compartment Box with 1 to 4 compartments, Plastic, 3" H x 8.88 in W
Mfr # 374110
Zoro # G6127633
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall WxDxH 8 7/8 in x 3 in
- Number of Adjustable Dividers 2
- Material Plastic
- Latch Type Cam Action
- Features Three Tight-Sealing Cam Action Latches, Great for Large Items
Product Information
- Brand Plano
- MFR # 374110
- Zoro # G6127633
- UPC # 024099137416
- Country of Origin United States
- Category Compartment Boxes
Dimensions
Overall WxDxH | 8 7/8 in x 3 in |
Outside Length | 9 in |
Outside Width | 14 in |
Compartment Length | 8 7/8 in |
Compartment Height | 2 3/4 in |
Overall Height | 3" |
Overall Length | 14 in |
Overall Width | 8.88 in |
Compartment Width | 13 7/8 in |
Overall Depth | 9" |
Description
Compartment Box, Closure Type Cam Action, Color Clear, Electrostatic Discharge No, Material Plastic, Maximum Number of Compartments 3, Number of Adjustable Dividers 2, Overall Height 3 in, Overall Length 14 in, Overall Width 8 7/8 in, Compartment Width 13 7/8 in, Overall Diameter Not Applicable, Resistant To Water, Series 3700, Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Support, 45 Degree, 1010 X 6" Blk Ano (2565-BLACK)
- MOLDED FIBERGLASS Nesting Container, Dark Green, Fiberglass, 6-1/2 in; 9-1/4 in L, 4 in; 5 in W (9211085170)
- 80/20 Drop-In T-Nut & FBHSCS, For 10S (3481)
- AKRO-MILS 20 lb Hang & Stack Storage Bin, Plastic, 6 in W, 5 in H, Clear, 9 1/4 in L (30237SCLAR)
- PLANO Adjustable Compartment Box with 4 to 15 compartments, Plastic, 3" H x 8.88 in W (374310)
- PLANO Adjustable Compartment Box with 13 to 45 compartments, Plastic, 2 3/4 in H x 9 in W (470000)
- PLANO Plano Waterproof StowAway Utility Box, 4-15 Adj Compartments, 14L x 8-7/8W x 3H, Clear (374310)
- PLANO Plastic Compartment Box (2370100)
- PLANO Storage Box with 1 compartments, Plastic, 5 in H x 14 in W (1470-00)
- PLANO Adjustable Compartment Box with 4 to 9 compartments, Plastic, 2 3/4 in H x 7-1/4 in W (2363001)
- DURHAM MFG Compartment Drawer Insert with 6 compartments, Polypropylene, 3" H x 18 in W (124-95-ADLH-IND)
- Plano Compartment Boxes