Shop All Tool Boxes
Plano
Grab N Go Tool Box, Plastic, Gray, 26 in W x 10 in D x 11 in H
Mfr # 682-007
Zoro # G4993177
$41.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color Gray
- Features Bulk Storage Space, Lift-Out Tray Accommodates 24 in Level, Secures with Two Heavy Duty Brass-Bailed Latch, Two Removable Utility Organizers Built Into Top
- Handle Type Carrying Handle
- Width 26 in
Product Information
- Brand Plano
- MFR # 682-007
- Zoro # G4993177
- UPC # 024099506823
- Country of Origin United States
- Category Tool Boxes
Dimensions
Width | 26 in |
Depth | 10 in |
Height | 11 in |
Nominal Outside Width | 26 in |
Overall Height | 11 in |
Inside Height | 8 in |
Nominal Outside Height | 11 in |
Nominal Outside Depth | 9 in |
Overall Depth | 10 in |
Inside Depth | 8 in |
Overall Width | 26 in |
Inside Width | 25 1/4 in |
Overall Length | 26" |
Interior Dimensions | 25 1/4 in W x 8 in D x 8 in H |
Handle Length | 7 1/2 in |
Handle Width | 1 in |
Description
The Plano Molding 682-007 26"W Portable Tool Box is the perfect solution for keeping your tools organized. You will be able to carry your tools around with ease. The gray tool box has a heavy duty handle and a weight capacity of 50 lb. It also has an overall height, width and depth of 11 in., 26 in. and 10 in. respectively. The inside height, width and depth are 8 in., 25 1/4 in., and 8 in. respectively. The Plano Molding Portable Tool Box is the perfect companion for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Forceps, White, 3-1/2", Metal, PK2 (9999-1340)
- PRIME-LINE Hardened and Tempered Steel Wood Chisel, 1/2 Inch Wide Blade, Single Pack (W043005)
- HHIP 10 X 12" Swivel Angle Plate (3501-0018)
- AIRCAT 3/8" “Mini” Palm Ratchet (807)
- PLANO Portable Tool Box, Plastic, Gray, 20 in W x 11 in D x 9 in H (651-010)
- PLANO Tool Box, Plastic, Gray, 5-1/2 in W x 5-1/2 in D x 5-1/2 in H (PLA1212P)
- PLANO Power Tool Box (34230)
- PLANO Tool Box, Plastic, Camo, 15 in W x 8 in D x 10 in H (161200)
- PLANO Tool Box, Plastic, Orange, 17 in W x 10 in D x 13 in H (181250)
- PLANO Portable Tool Box, Plastic, Green, 17 in W x 10 in D x 13 in H (181206)
- MILWAUKEE TOOL PACKOUT Multi-Depth 3-Drawer Tool Box, Polypropylene, Black/Red, 22 in W x 16-1/2 in D (48-22-8447)
- Plano Tool Boxes