Shop All Automotive Speakers & Amplifiers
Planet Audio
Planet Audio PL3000.2 Max 3000 watt Pulse Series 2-Channel Mosfet Class AB amp; Black
Mfr # PL3000.2
Zoro # G004010125
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Planet Audio
- MFR # PL3000.2
- Zoro # G004010125
- UPC # 636210105770
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
Need to add an amp to power a subwoofer or extra speakers When space is limited, but your passion for great sound and power is not, the Pulse Series 2-Channel Class AB MOSFET Amp (3,000 Watts max) from Planet Audio. It delivers serious power without taking up precious cargo space.
Features- Class AB
- 2 channels
- 2 stable
- Smaller footprint for easier installation
- Power LED indicator
- Freq resp 20Hz–20kHz
- Blue illuminated Planet Audio logo & end panel strips
- Includes remote subwoofer control
- 3,000W max
- 1,500W x 2
- Color: Black
- Series Name: Pulse
- Signal-to-Noise Ratio: 103
- Total Harmonic Distortion: <.01%
- Battery Information: Product does not require a battery
- Dimension: 2.28" H x 16.63" W x 7" D
- Weight: 9.35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR MADE Taylor Made Teak Flag Pole - 1" x 24" (60750)
- ZEROSTART Oil Pan Heater - 150W 120V, 1in. Npt, Water/Oil, Stainless Stl With Thermostat & Y-Cord (8609845)
- ANDERSON METALS Sleeve, Compression, Brass (00840-02)
- BANDO Serpentine Belt 1985-1988 Pontiac Fiero, 5PK1040 (5PK1040)
- PLANET AUDIO Planet Audio Ac1500.1M Anarchy Class Ab Mono Amplifier - 1500W Max; 700W X 1 @ 4 Ohm; 1100W X 1 @ 2 (AC1500.1M)
- PLANET AUDIO Planet Audio PL1600.4 1600 watt Pulse Series 4-Channel Mosfet Class AB amp; Black (PL1600.4)
- QPOWER 12 in Dual 2014Current GM Chevy Crew Cab Woofer Box Bed Liner Sprayed (QBGMC1220144DR)
- POLY PLANAR Poly-Planar MA-8506 6 Three Way Speaker (MA8506W)
- AUDIOPIPE Audiopipe TC-55 PA Function Speaker (TC-55)
- WILLIAMS SOUND Williams Sound WS-PKT2.0 Pocke Talker 2.0 Personal Amplifier (WS-PKT2.0)
- PAC Bass Blocker Pair 0-300Hz, 40Hm, 0-150 80H (BB-1PR)
- Planet Audio Automotive Audio & Video