Shop All Digital Commercial Displays
Planar
Planar 24In Pzn2410 Fhd Led
Mfr # 998-1443-00
Zoro # G5191987
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12.8"
- Width 21.3"
- Depth 1.7"
- Speakers Yes
- Number of Speakers 2
Product Information
- Brand Planar
- MFR # 998-1443-00
- Zoro # G5191987
- UPC # 810689006695
- Country of Origin China
- Category Digital Commercial Displays
Dimensions
Height | 12.8" |
Width | 21.3" |
Depth | 1.7" |
Details
Speakers | Yes |
Number of Speakers | 2 |
Features | Flicker-free, Anti-glare, Anti Blue Light Technology, Security Lock, On-screen Display (OSD), Ergonomic Design |
Brightness | 250 Nit |
Aspect Ratio | 1899-12-30 |
Product Type | LCD Monitor |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Battery, 1.2V, Nickel Metal Hydride Ul (ULGED4AA)
- BUSHNELL PowerView 2 10x 50mm Porro Binoculars (PWV1050)
- QUEST TECHNOLOGY INTERNATIONAL SVGA Video Cable W/ Ferrite, Hd-15 - (M-M), 50 Ft (NCC-9250)
- TRIPP LITE Serial Adapter, Modular, Crossover, DB9 F (B090-A9F-X)
- TRIPP LITE DisplayPort HDMI Extender Kit, Black (TRPB1501A1HDMI)
- BZBGEAR 4K UHD HDMI Extender with Bi-directional IR/PoC/ARC and Audio De-embedding up to 230ft (BG-EXH-70C3)
- HONEYWELL 24V Commercial Connected Touchscreen Thermost (TC500A-N)
- BZBGEAR USB 3.1 1080P FHD 3G-SDI Capture Device with Scaler and Audio (BG-CSA)
- TRIPP LITE Extender Kit, VGA over Cat5/Cat6, Transmitter/Receiver, BK (TRPB130101U)
- DATACOLOR SPYDERX PRO Monitor Calibration Tool, High Accuracy, Quick Calibration, Easy-to-Use, Before/After Evaluation (SXP100)
- NEC DISPLAY SOLUTIONS Nec 55 Inch Ultra Narrow Bezel Video Wall Product; 3.5Mm Bezel (UN552)
- Planar Digital Commercial Displays