Shop All Computer Bags & Sleeves
Planar
22In Wide Monitor
Mfr # 998-2120-00
Zoro # G8863579
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Height 11.6"
- Width 19.3"
- Depth 1.5"
- Aspect Ratio 1899-12-30
Product Information
- Brand Planar
- MFR # 998-2120-00
- Zoro # G8863579
- Country of Origin China
- Category Computer Bags & Sleeves
Dimensions
Height | 11.6" |
Width | 19.3" |
Depth | 1.5" |
Details
Color | Black |
Aspect Ratio | 1899-12-30 |
Features | On-screen Display (OSD), Flicker-free, Anti Blue Light Technology, Anti-glare, Cable Lock Slot |
Product Type | LCD Monitor |
Brightness | 250 Nit |
Speakers | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 100Ah SLA AGM Battery for Doosan Compact Excavators DX63-3 (ML100-1302)
- BRIXWELL Satin Anodized Aluminum 5-5/16" No-Draft Speak-Thru (834A)
- EMERALD Full Motion Wall Mount For 13-47" TVs (SM-720-8001)
- MOXA 12V 1.5A, 5.5/2.1/7.5, W/Nut Wt, -40 To 75°C, Usjp Plug (PWR-12150-USJP-SA-T)
- TARGUS 3D Protection Case For Dell Venue 11 And Latitude 11 Black 11 (THZ632US)
- BUGATTI Carrying Case (Backpack) for 15.6" Notebook - Black (BUGBKP106BK)
- BUGATTI SEDONA Bugatti Contrast Collection Briefcase Bag, Fits Most 14in Laptop, Gray (EXB2161BU-GREY)
- LENOVO IDEA 15.6 Toploader T210 Black-ROW, GX40Q17229 (GX40Q17229)
- ATLAS New Sleek Photo SLR Laptop Backpack (ATLS8852L)
- CASE LOGIC Advantage Laptop Attache, For 14" Laptops, 14.6 x 2.8 x 13, Dark Blue (3203987)
- INCASE Hardshell Dot Case For 13-inch Apple Macbook Air M2 2022, Black (INMB200749-BLK)
- Planar Computer Bags & Sleeves