Shop All Construction Adhesives
Pl
Glue Stick, Clear, 28 oz
Mfr # 1390594
Zoro # G405304496
product price: $13.55
/ea
Sold in multiples of 12 for $162.60
$162.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Container Size 28 oz
Product Information
- Brand Pl
- MFR # 1390594
- Zoro # G405304496
- UPC # 79340686687
- Country of Origin United States
- Category Construction Adhesives
Dimensions
Container Size | 28 oz |
Details
Item | Glue Stick |
Color | Clear |
Description
Loctite PL Premium Polyurethane Construction Adhesive is a one component polyurethane based moisture-curing adhesive. It is VOC compliant and contains no chlorinated solvents or water. Loctite PL Premium provides superior adhesion to most common construction materials. It can be used for interior or exterior projects and is 3X as strong as ordinary construction adhesives. It is also waterproof paintable and cures even in cold temperatures.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PTFE Film Tape, 2" x 36 yd. (60)
- 3M Foil Tape, 1/4 In. x 6 Yd., Copper (1194)
- OATEY Gray Cement For PVC 16 oz (31095V)
- DEVCON Permatex The Right Stuff Type-1 High Temperature Gasket Maker 3 oz 1 pk (34328)
- PL Loctite 375 Synthetic Elastomeric Polymer Construction Adhesive 10 oz (1964642)
- PL Adhs Const Pl Prem 10 Oz (1390595)
- PL Adhesive Remover, Tan, 10 oz (1390595)
- WW HENRY Floor Tile Adhesive 1Gal (32079)
- HENRY Henry 663 Outdoor Carpet Adhesive 1GAL (663 1GAL)
- 3M Plastic/Emblem Adhesive, 5 oz, Tube, Clear, Synthetic Elastomer Base, Begins to Harden in 5 min, 6PK (08061)
- COFAIR PRODUCTS Cofair Products 609MD 6 in. x 9 ft. Self-Adhesive Asphalt & Blacktop Driveway Repair Fabric (463927)
- Pl Construction Adhesives