Shop All Disposable Standard Batteries
Pkcell
PK Cell R6P-S 1.5V 3 lbs Heavy Duty AA Battery; Pack of 60
Mfr # R6P-S
Zoro # G504131177
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pkcell
- MFR # R6P-S
- Zoro # G504131177
- UPC # 6942449521439
- Country of Origin China
- Category Disposable Standard Batteries
Dimensions
Description
Features
- Extra Heavy Duty Zinc Carbon Battery is engineered to provide reliable power and savings for small household electronic devices
- R6P AAA Heavy Duty Battery
- Equivalent size battery for: AA UM3 MN1500 E91
- No mercury, no cadmium and no lead
- Applications in Calculators, Clock, radios, remote controls, toys
- Box of 60 batteries
- Capacity: 105 min
- Life: 1 year
- Voltage: 1.5 V
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOCKET MOBILE Socket Mobile AC4158-1955 4.9 ft. 7-600-700 Series USB A Male to DC Plug Charging Cable (AC4158-1955)
- INTERSTATE BATTERIES 24Pk Aaa Alk Battery (DRY0075)
- MIGHTY MAX BATTERY 12V 18AH 51913 BMW K1200LT K1200RS Replacement Motorcycle Battery (ML18-1221128)
- BUSINESS SOURCE Widescreen Frameless Privacy Filter Black 16:10 (20668)
- PKCELL Pkcell LR03-4B 1.5V Ultra Alkaline AAA Size Battery; Pack of 4 (LR03-4B)
- PKCELL Pkcell LR03-S60 1.5V Alkaline AAA Size Battery; Box of 60 (LR03-S60)
- PKCELL 1.5V Alkaline D Size Battery, 2PK (LR20-2B)
- PKCELL Pkcell LR6-S60 1.5V Ultra Digital Alkaline AA Battery; Box of 60 (LR6-S60)
- PKCELL Pkcell LR6-4B 1.5V Alkaline AA Size Battery; Pack of 4 (LR6-4B)
- RAYOVAC High Energy D Alkaline Batteries 4 pk Carded, 4PK (813-4TK)
- DURACELL Coppertop AA Alkaline Battery, 1.5V DC, 24 Pack (MN1500BKD)
- Pkcell Disposable Standard Batteries