Shop All Disposable Standard Batteries
Pkcell
PK Cell R6P-4B 1.5V Heavy Duty AA Battery; Pack of 4
Mfr # R6P-4B
Zoro # G004131257
$21.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pkcell
- MFR # R6P-4B
- Zoro # G004131257
- UPC # 6942449521255
- Country of Origin China
- Category Disposable Standard Batteries
Dimensions
Description
Features
- Extra Heavy Duty Zinc Carbon Battery is engineered to provide reliable power and savings for small household electronic devices
- R6P AAA Heavy Duty Battery
- Equivalent size battery for: AA UM3 MN1500 E91
- No mercury, no cadmium and no lead
- Applications in Calculators, Clock, radios, remote controls, toys
- Pack of 4
- Capacity: 105 min
- Life: 1 year
- Voltage: 1.5 V
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGHTESTED Tough Tested TT-RUGGED-BK Rugged Pouch - Black (TT-RUGGED-BK)
- LIAN-LI Lian Li Uni Fan Sl-Infinity - Case Fan (SLIN140-1W)
- MIGHTY MAX BATTERY 12V 18AH SLA Compatible for APC RBC55 Smart-UPS SU2200BX120 - 4 Pack (ML18-12MP4167337333)
- CAT USB Car Charger, Charges Up To 2 Devices (CAT-CLA-USBC)
- PKCELL Pkcell LR6-S60 1.5V Ultra Digital Alkaline AA Battery; Box of 60 (LR6-S60)
- PKCELL Pkcell LR03-4B 1.5V Ultra Alkaline AAA Size Battery; Pack of 4 (LR03-4B)
- PKCELL Pkcell LR6-4B 1.5V Alkaline AA Size Battery; Pack of 4 (LR6-4B)
- PKCELL Pkcell LR03-S60 1.5V Alkaline AAA Size Battery; Box of 60 (LR03-S60)
- PKCELL PK Cell R6P-S 1.5V 3 lbs Heavy Duty AA Battery; Pack of 60 (R6P-S)
- PKCELL 1.5V Alkaline D Size Battery, 2PK (LR20-2B)
- DURACELL C ALK-DUR CARDED, PK 2 (MN-1400B2)
- Pkcell Disposable Standard Batteries