Shop All LED Troffers
This Product is Discontinued
Pixi
PIXI LED Flat Panel (Discontinued)
Mfr # FLT12R27MD1622A
Zoro # G8794746
Free Shipping & Returns
This Product is Discontinued
Key Features
- Nominal Size - Fixtures 1 ft x 2 ft
- Voltage 90/130V AC
- Lighting Technology LED
- Watts 23.5
- Lighting Certification ENERGY STAR
Product Information
- Brand Pixi
- MFR # FLT12R27MD1622A
- Zoro # G8794746
- UPC # 855158003072
- Country of Origin Taiwan, Province of China
- Category LED Troffers
Dimensions
Nominal Size - Fixtures | 1 ft x 2 ft |
Height | 9/16 in |
Width | 12 in |
Length | 24 in |
Overall Length | 24 in |
Overall Height | 5/8 in |
Nominal Size | 1 ft x 2 ft |
Overall Width | 12 in |
Description
1 ft x 2 ft, Lens Shape Flat, 2700K, 2,000 lm, 85 lm/W, LED, LED Replacement For 100W INC, 23W to 26W CFL, Sensor Type No Sensor, Max. Fixture Wattage 23.5 W, Color Rendering Index 81, 90/130V AC, Lighting Certification ENERGY STAR, Dimmable Yes, Emergency Battery Backup No
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.