Shop All V-Belts
Pix
V-Belt, Variable Speed 2-3/4 X 97
Mfr # 4430V970
Zoro # G509716140
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section VS
- Number of Ribs 1
- Top Width 2.75"
- Outside Length 97 in
- Material EPDM
Product Information
Dimensions
Top Width | 2.75" |
Outside Length | 97 in |
Details
V-Belt Section | VS |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -13 Deg F to 212 Deg F |
Weight | 6.51 |
Description
V-Belt, Variable Speed 2-3/4 X 97
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 102" Outside Length, 2/3" Top Width, 1 Ribs (B99/5L1020)
- AMFLO HOSE BARB 14NPT 38ID (AMF406)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, MPD-43 CXU (MPD-43 CXU)
- LOCTITE Anti-Splatter, Welding AId, Aerosol Can 9.5 oz, SF 7900 (1616692)
- PIX PIX B103K, V-Belt, Kevlar® 5/8 X 106 (B103K)
- PIX Belt, XPA Cogged, 13 x 1500mm LP (XPA1500)
- PIX Belt, 8V, 1 x 200 in. OC, 4 Band (4H8V2000)
- PIX Belt, BX Cogged, 21/32 x 97 in. OC, 3 Band (3HBX94)
- PIX Belt, XPA Cogged, 13 x 1030mm LP (XPA1030)
- PIX V-Belt, Cogged 5/8 X 49 (5VX490)
- PIX Belt, SPA, 13 x 2450mm LP (SPA2450)
- Pix V-Belts