Shop All V-Belts
Pix
V-Belt, Variable Speed 1-7/16 X 92.1
Mfr # 2322V921
Zoro # G109716014
product price: $91.49
/ea
Free Shipping & Returns
$91.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section VS
- Number of Ribs 1
- Top Width 1.438"
- Outside Length 92.1 in
- Material EPDM
Product Information
Dimensions
Top Width | 1.438" |
Outside Length | 92.1 in |
Details
V-Belt Section | VS |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -13 Deg F to 212 Deg F |
Weight | 1.95 |
Description
V-Belt, Variable Speed 1-7/16 X 92.1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS Shaft Collar, Set Screw, 1Pc, 7/16 In, SS (C-043-S)
- SMC Speed Control Valve, 10mm Tube, 3/8 In (AS3201FG-03-10S)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 3 HP, 115/230V AC Voltage, 182T Frame, 3450 Nameplate RPM (L1406T)
- DART CONTROLS DC Speed Control, SCR, Enclosed, NEMA 4, 10A Max Current, 90/180V DC, ON/OFF, 50:1 (253G-200E)
- PIX Belt, SPB, 17 x 2150mm LP (SPB2150)
- PIX PIX, B82/5L850, V-Belt 5/8 X 85 (B82/5L850)
- PIX Belt, BB, 21/32 x 115.6 in. OC (BB111)
- PIX PIX, 3L370, V-Belt 3/8 X 37 (3L370)
- PIX V-Belt, Cogged 3/8 X 39 (3VX390)
- PIX Belt, B/5L, 21/32 x 84 in. OC (B81/5L840)
- CONTINENTAL CONTITECH B67 Wrapped V-Belt, 70" Outside Length, 21/32" Top Width, 1 Ribs (B67)
- Pix Power Transmission Belts