Shop All V-Belts
Pix
V-Belt, Variable Speed 1-3/8 X 27.3
Mfr # 2230V273
Zoro # G909715149
product price: $31.85
/ea
$31.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section VS
- Top Width 1.375"
- Number of Ribs 1
- Outside Length 27.3 in
- Material EPDM
Product Information
Dimensions
Top Width | 1.375" |
Outside Length | 27.3 in |
Details
V-Belt Section | VS |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 0.67 |
Temp. Range | -13 Deg F to 212 Deg F |
Description
V-Belt, Variable Speed 1-3/8 X 27.3
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 3/4 Inch Straight Through Hose Barb Jack Hammer Coupler (CU-853)
- FORNEY Forney 75183 0.37 x 50 in. 3000 PSI High Pressure Hose (1497866)
- GATES Hi-Power II Dubl-V Belts, AA78 (AA78)
- ZORO SELECT 1/2" to 1-1/4" Quick Detachable Bushed Bore 1 Groove 3.35" OD (3V3.351)
- PIX Belt, AX Cogged, 1/2 x 71 in. OC (AX69)
- PIX PIX, A81/4L830, V-Belt 1/2 X 83 (A81/4L830)
- PIX Belt, A/4L, 1/2 x 145 in. OC (A143)
- PIX V-Belt, Cogged 3/8 X 28 (3VX280)
- PIX V-Belt, 5/8 X 130 (5V1300)
- PIX Belt, B Kevlar, 5/8 x 81 in. OC (B78K)
- DURA-PRIME WEDGE VBelt, 8V, 1 x 270in OC (8V2700)
- Pix Power Transmission Belts