Shop All V-Belts
Pix
V-Belt, Variable Speed 1-3/16 X 46
Mfr # 1922V460
Zoro # G909714333
product price: $49.29
/ea
$49.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section VS
- Number of Ribs 1
- Top Width 1.188"
- Outside Length 46 in
- Material EPDM
Product Information
Dimensions
Top Width | 1.188" |
Outside Length | 46 in |
Details
V-Belt Section | VS |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -13 Deg F to 212 Deg F |
Weight | 0.82 |
Description
V-Belt, Variable Speed 1-3/16 X 46
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip HTD Belts, 225-3M-15 (225-3M-15)
- INTERSTATE PNEUMATICS Red Polyurethane Recoil Hose 1/4 Inch x 20 feet Solid Fittings (HR34-020)
- MARATHON MOTORS Hzrdus Loc Mtr, Cap Strt, TEFC, 1/3 HP, T3B (056C17G5324)
- SPEEDAIRE O-ring Kit (PN31CCP25G)
- PIX Belt, BX Cogged, 21/32 x 67 in. OC, 3 Band (3HBX64)
- PIX V-Belt, Variable Speed 1 X 29 (1626V290)
- PIX PIX, 3L275, V-Belt 3/8 X 27.5 (3L275)
- PIX PIX, A21/4L230, V-Belt 1/2 X 23 (A21/4L230)
- PIX PIX, B172, V-Belt 5/8 X 175 (B172)
- PIX Belt, SPB, 17 x 2950mm LP (SPB2950)
- CONTINENTAL CONTITECH B124 Wrapped V-Belt, 127" Outside Length, 21/32" Top Width, 1 Ribs (B124)
- Pix V-Belts