Shop All V-Belts
Pix
V-Belt, Variable Speed 1-3/16 X 40
Mfr # 1930V400
Zoro # G609714633
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section VS
- Number of Ribs 1
- Top Width 1.188"
- Outside Length 40 in
- Material EPDM
Product Information
Dimensions
Top Width | 1.188" |
Outside Length | 40 in |
Details
V-Belt Section | VS |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 0.754992 |
Temp. Range | -13 Deg F to 212 Deg F |
Description
V-Belt, Variable Speed 1-3/16 X 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Coupler Plug, (M)NPT, 1/4, Steel (14)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.15 in OD (BK2058)
- NTN Small Size Ball Brg (6203ZZ C3/5C)
- SIMPSON STRONG-TIE Ez Mender Fpbm44E (FPBM44E)
- PIX Belt, C, 7/8 x 80 in. OC (C76)
- PIX Poly Rib J Belt, 20 in. EL-6 Rib (200J6)
- PIX Belt, BX Cogged, 21/32 x 85 in. OC (BX82)
- PIX Belt, A Kevlar, 1/2 x 43 in. OC (A41K)
- PIX V-Belt, Cogged 5/8 X 67 (5VX670)
- PIX Belt, D, 1 1/4 x 425 in. OC (D420)
- MASTER DRIVE INC Classical "A" V-Belt, A57 (A57SEL)
- Pix Power Transmission Belts