Shop All V-Belts
Pix
V-Belt, Variable Speed 1-3/16 X 38.6
Mfr # 1922V386
Zoro # G909713565
product price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section VS
- Number of Ribs 1
- Top Width 1.188"
- Outside Length 38.6 in
- Material EPDM
Product Information
Dimensions
Top Width | 1.188" |
Outside Length | 38.6 in |
Details
V-Belt Section | VS |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -13 Deg F to 212 Deg F |
Weight | 0.69 |
Description
V-Belt, Variable Speed 1-3/16 X 38.6
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRC Bearing, 20mm, 22,500 N, Steel, Double Seal (5304CZZ)
- ZORO SELECT Adpt, MNPT-FNPSM Swl, 1-1/4-11-1/2, Strt (5RKX8)
- VELVAC Constant Torq Clamp 13/16 - 1-3/4 (022420)
- CENTURY Condenser Fan Motor, 1/8 to 1/3 HP, 825rpm (ORM4688BF)
- PIX Belt, BX Cogged, 21/32 x 111 in. OC (BX108)
- PIX Belt, BX Cogged, 21/32 x 41 in. OC (BX38)
- PIX V-Belt, Variable Speed 1-3/16 X 53 (1930V530)
- PIX V-Belt, Cogged 3/8 X 100 (3VX1000)
- PIX Belt, C, 7/8 x 145 in. OC, 3 Band (3HC141)
- PIX Belt, B/5L, 21/32 x 183 in. OC (B180)
- MITSUBOSHI Maxstar Wedge Supreme Cogged Banded 3V Type 3/8 Inch Wide x 45 Inch Long x 5 Ribs - 5/3VX450 (5R3VX450)
- Pix Power Transmission Belts