Shop All V-Belts
Pix
V-Belt, Variable Speed 1-3/16 X 37.5
Mfr # 1930V375
Zoro # G809714594
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section VS
- Top Width 1.188"
- Number of Ribs 1
- Outside Length 37.5 in
- Material EPDM
Product Information
Dimensions
Top Width | 1.188" |
Outside Length | 37.5 in |
Details
V-Belt Section | VS |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 0.709569 |
Temp. Range | -13 Deg F to 212 Deg F |
Description
V-Belt, Variable Speed 1-3/16 X 37.5
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 562mm (SPZ562)
- B B MANUFACTURING 25T10/1420, Timing Belt, Polyurethane, Steel (25T10/1420)
- POWERDRIVE Pitch Pulley, 1/2"Fixed Bore, 3.75"O.D. (1VP40-1/2)
- ALLIANCE HOSE & RUBBER CO Alliance Hose Rubber Snubber Hose 1/2" x 48" With 3/8" Male by Male Swivel (HZR05030-04-06MMS)
- PIX Belt, XPA Cogged, 13 x 1650mm LP (XPA1650)
- PIX PIX, B258, V-Belt 5/8 X 261 (B258)
- PIX Belt, XPA Cogged, 13 x 1250mm LP (XPA1250)
- PIX Belt, BX Cogged, 21/32 x 56 in. OC (BX53)
- PIX Belt, B/5L, 21/32 x 32 in. OC (B29/5L320)
- PIX V-Belt, Cogged 5/8 X 49 (5VX490)
- DAYTON 3/B48 Banded V-Belt, 51-3/4" Outside Length, 2" Top Width, 3 Ribs (13V467)
- Pix V-Belts