Shop All V-Belts
Pix
V-Belt, Variable Speed 1-13/16 X 90.6
Mfr # 2926V906
Zoro # G409719548
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section VS
- Top Width 1.813"
- Number of Ribs 1
- Outside Length 90.6 in
- Material EPDM
Product Information
Dimensions
Top Width | 1.813" |
Outside Length | 90.6 in |
Details
V-Belt Section | VS |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 3.1626315 |
Temp. Range | -13 Deg F to 212 Deg F |
Description
V-Belt, Variable Speed 1-13/16 X 90.6
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO VIBRATORS Vibco Silent Pneumatic Turbine Vibrator - (VS-160)
- GATES MegaCrimp Couplings (10G-10FJX)
- BISON GEAR & ENGINEERING DC Gearmotor, 42RPM, 90V (011-336-2043)
- TSUBAKI Sprocket , 60 Chain Size, 23 # of Teeth (60SDS23)
- PIX Belt, B/5L, 21/32 x 200 in. OC (B197)
- PIX Belt, BX Cogged, 21/32 x 85 in. OC, 3 Band (3HBX82)
- PIX V-Belt, Cogged 3/8 X 100 (3VX1000)
- PIX Belt, BX Cogged, 21/32 x 68 in. OC (BX65)
- PIX PIX, A75/4L770, V-Belt 1/2 X 77 (A75/4L770)
- PIX 71 in Outside Length, 21/32" Top Width, 1 Ribs (B68/5L710)
- D&D 42" Outside Length, 2/3" Top Width, 1 Ribs (BX39)
- Pix Power Transmission Belts