Shop All V-Belts
Pix
V-Belt, Kevlar 3/8 X 21
Mfr # 3L210K
Zoro # G309719501
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section 3LK
- Number of Ribs 1
- Top Width 3/8"
- Outside Length 21 in
- Material Kevlar®
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 21 in |
Details
V-Belt Section | 3LK |
Number of Ribs | 1 |
Material | Kevlar® |
Construction | Dry Wrap |
For Use With | General Industrial |
Temp. Range | 0 Deg F to 176 Deg F |
Weight | 0.07 |
Description
V-Belt, Kevlar 3/8 X 21
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-7/8-X)
- SMC Speed Control Valve, 6mm Tube, 1/4 In (AS2201F-02-06S)
- MCGILL CF Series, Cam Follower, #CF1-1/8 (CF1-1/8)
- GOODMAN 10584308S 1/5 Hp Condenser Motor (10584308S)
- PIX Belt, SPZ, 10 x 1320mm LP (SPZ1320)
- PIX Belt, B Kevlar, 5/8 x 81 in. OC (B78K)
- PIX Belt, CX Cogged, 7/8 x 62 in. OC (CX58)
- PIX Belt, AX Cogged, 1/2 x 27.5 in. OC (AX25.5)
- PIX Belt, XPA Cogged, 13 x 1632mm LP (XPA1632)
- PIX Belt, CX Cogged, 7/8 x 104 in. OC (CX100)
- DAYTON CX101 Cogged V-Belt, 105" Outside Length, 7/8" Top Width, 1 Ribs (4FJ26)
- Pix V-Belts