Shop All V-Belts
Pix
V-Belt, Cogged 5/8 X 96
Mfr # 5VX960
Zoro # G209719151
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5VX
- Top Width 5/8"
- Number of Ribs 1
- Outside Length 96 in
- Material EPDM
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 96 in |
Details
V-Belt Section | 5VX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 0.89 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
V-Belt, Cogged 5/8 X 96
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 88" Outside Length, 3" Top Width, 4 Ribs (4/BX85)
- BREEZE Hose Clamp, GP, SAE 16,305SS, PK10 (63016H)
- NUMATICS Lubricator, 1/8 in, PC Bowl, 0.53 lb (8651AL0P10A0000)
- AEROQUIP Fitting, BSPP, Straight, G 3/4 (3/4 In-14) (1A12BF12)
- PIX Belt, A/4L, 1/2 x 29.5 in. OC (A27.5/4L295)
- PIX Belt, BX Cogged, 21/32 x 106 in. OC (BX103)
- PIX Belt, A Kevlar, 1/2 x 118 in. OC (A116K)
- PIX Belt, C, 7/8 x 144 in. OC (C140)
- PIX Belt, XPA Cogged, 13 x 1600mm LP (XPA1600)
- PIX V-Belt, Cogged 5/8 X 83 (5VX830)
- D&D 85" Outside Length, 1 1/6" Top Width, 3 Ribs (3/3VX850)
- Pix V-Belts