Shop All V-Belts
Pix
V-Belt, Cogged 5/8 X 65
Mfr # 5VX650
Zoro # G609718723
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5VX
- Number of Ribs 1
- Top Width 5/8"
- Outside Length 65 in
- Material EPDM
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 65 in |
Details
V-Belt Section | 5VX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.6 |
Description
V-Belt, Cogged 5/8 X 65
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Light Duty Fixed Bore Ak/Bk Sheaves, BK27 X 1 SHEAVE (BK27 X 1 SHEAVE)
- TSUBAKI Chain Rlr No 50 10Ft 1430Lb Riveted Cs Pk, 50RB (50RB)
- FAFNIR Ball Bearings, #W204PP (W204PP)
- DAYTON 460J6 Micro Ribbed V-Belt, 46" Outside Length, 9/16" Top Width, 6 Ribs (3X655)
- PIX V-Belt, Cogged 3/8 X 42 (3VX420)
- PIX Belt, BX Cogged, 21/32 x 86 in. OC (BX83)
- PIX Belt, 5V, 5/8 x 95 in. OC, 4 Band (4H5V950)
- PIX Belt, B Kevlar, 5/8 x 106 in. OC (B103K)
- PIX Belt, AX Cogged, 1/2 x 57 in. OC (AX55)
- PIX Belt, 5VX Cogged, 5/8 x 67 in. OC, 4 Band (4H5VX670)
- CONTINENTAL CONTITECH AX28 Cogged V-Belt, 30" Outside Length, 1/2" Top Width, 1 Ribs (AX28)
- Pix Power Transmission Belts