Shop All V-Belts
Pix
V-Belt, Cogged 5/8 X 59
Mfr # 5VX590
Zoro # G209718949
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5VX
- Top Width 5/8"
- Number of Ribs 1
- Outside Length 59 in
- Material EPDM
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 59 in |
Details
V-Belt Section | 5VX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.55 |
Description
V-Belt, Cogged 5/8 X 59
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Closed Endcap, PBT, Fits 40mm (CF40)
- FAFNIR Wide Inner Ring And Housed Units (LAK1)
- BESTORQ L Timing Belts (285L100)
- TRITAN Radial Ball Bearing, PS, 60mm, 6012ZZ (6012 ZZ/C3 PRX)
- PIX V-Belt, 3L Wrapped, 3/8 X 27 (3L270)
- PIX Belt, B/5L, 21/32 x 298 in. OC (B295)
- PIX Belt, SPB, 17 x 1650mm LP (SPB1650)
- PIX V-Belt, Cogged 5/8 X 96 (5VX960)
- PIX Belt, SPA, 13 x 3000mm LP (SPA3000)
- PIX Poly Rib J Belt, 17 in. EL-6 Rib (170J6)
- POWERFLITE 5L470 47" Outside Length, 21/32" Top Width, 1 Ribs (5L470-2)
- Pix Power Transmission Belts