Shop All V-Belts
Pix
V-Belt, Cogged 5/8 X 58
Mfr # 5VX580
Zoro # G009718910
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5VX
- Top Width 5/8"
- Number of Ribs 1
- Outside Length 58 in
- Material EPDM
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 58 in |
Details
V-Belt Section | 5VX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 0.54 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
V-Belt, Cogged 5/8 X 58
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY MOTORS 1/5-1/8-1/10HP 115V 1050RPM (BL6414)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1250x00 KIT)
- DAYTON DC Gearmotor, 100.0 in-lb Max. Torque, 125 RPM Nameplate RPM, 90V DC Voltage (M1135222.00)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 6 inch OD (2VP60x1-5/8)
- PIX V-Belt, 3L Wrapped, 3/8 X 44 (3L440)
- PIX Belt, C, 7/8 x 98 in. OC (C94)
- PIX V-Belt, Cogged 5/8 X 140 (5VX1400)
- PIX Poly Rib J Belt, 22 in. EL-6 Rib (220J6)
- PIX V-Belt, Variable Speed 1-1/2 X 34.5 (2428V345)
- PIX Belt, A/4L, 1/2 x 42 in. OC (A40/4L420)
- DAYTON 5L430 V-Belt, 43" Outside Length, 21/32" Top Width, 1 Ribs (5L430)
- Pix V-Belts