Shop All V-Belts
Pix
V-Belt, Cogged 5/8 X 48
Mfr # 5VX480
Zoro # G309718405
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5VX
- Number of Ribs 1
- Top Width 5/8"
- Outside Length 48 in
- Material EPDM
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 48 in |
Details
V-Belt Section | 5VX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.44 |
Description
V-Belt, Cogged 5/8 X 48
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS KeylessLockAssem, C123M Ser, 2.953Shaftdia (C123M-75X115)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 56C Frame, 230/460V AC Voltage, 3,470 Nameplate RPM (36VF86)
- ZORO SELECT Hose Clamp, 11/16 to 1-1/2 In, SAE 16, PK10 (5216070)
- FERNCO COUPLE FLEX 4"" CLAY (P1001-44)
- PIX PIX, B47/5L500, V-Belt 5/8 X 50 (B47/5L500)
- PIX Belt, AX Cogged, 1/2 x 52 in. OC (AX50)
- PIX V-Belt, Variable Speed 2-3/4 X 85 (4430V850)
- PIX Belt, A Kevlar, 1/2 x 122.5 in. OC (A120.5K)
- PIX Belt, B/5L, 21/32 x 74 in. OC (B71/5L740)
- PIX Belt, C, 7/8 x 109 in. OC (C105)
- DAYTON 5L900 V-Belt, 90" Outside Length, 21/32" Top Width, 1 Ribs (5L900)
- Pix Power Transmission Belts