Shop All V-Belts
Pix
V-Belt, Cogged 5/8 X 46
Mfr # 5VX460
Zoro # G409718220
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5VX
- Number of Ribs 1
- Top Width 5/8"
- Outside Length 46 in
- Material EPDM
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 46 in |
Details
V-Belt Section | 5VX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 0.42 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
V-Belt, Cogged 5/8 X 46
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ BX58 Cogged Belt, 61 in Outside Length, 21/32 in Top Width, 1 Ribs (BX58)
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 3/8 In, Pk5 (87110-06-08)
- FESTO Pressure Regulator LR-3/8-D-7-MINI-NPT (LR-3/8-D-7-MINI-NPT)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (71-3N8-8F)
- PIX Poly Rib J Belt, 63 in. EL-10 Rib (630J10)
- PIX Belt, B Kevlar, 5/8 x 129 in. OC (B126K)
- PIX V-Belt, Cogged 5/8 X 54 (5VX540)
- PIX Belt, B Kevlar, 5/8 x 132 in. OC (B129K)
- PIX PIX, A57/4L590, V-Belt 1/2 X 59 (A57/4L590)
- PIX Belt, A/4L, 1/2 x 71 in. OC (A69/4L710)
- MITSUBOSHI 2/B61 64Inch Outside Length, 2 Ribs (2RB61)
- Pix V-Belts