Shop All V-Belts
Pix
V-Belt, Cogged 5/8 X 190
Mfr # 5VX1900
Zoro # G909717464
product price: $45.69
/ea
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5VX
- Number of Ribs 1
- Top Width 5/8"
- Outside Length 190 in
- Material EPDM
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 190 in |
Details
V-Belt Section | 5VX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 1.76 |
Description
V-Belt, Cogged 5/8 X 190
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Flow Control (SCS-668-06)
- BISON GEAR & ENGINEERING DC Gearmotor, 22RPM, 12V (011-348-3080)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 6 in Stroke, Round Body Double Acting (5MMG8)
- INTERSTATE PNEUMATICS Hose Clamp Fitting 1/4 Inch x 5/8 Inch O.D Range, PK 25 (H580-25K)
- PIX Belt, SPA, 13 x 1557mm LP (SPA1557)
- PIX PIX, A32/4L340, V-Belt 1/2 X 34 (A32/4L340)
- PIX PIX, A35/4L370, V-Belt 1/2 X 37 (A35/4L370)
- PIX V-Belt, Cogged 5/8 X 60 (5VX600)
- PIX PIX, 3L940, V-Belt 3/8 X 94 (3L940)
- PIX Belt, B Kevlar, 5/8 x 181 in. OC (B178K)
- BESTORQ 5VX890 Cogged Belt, 89 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX890)
- Pix Power Transmission Belts