Shop All V-Belts
Pix
V-Belt, Cogged 5/8 X 170
Mfr # 5VX1700
Zoro # G909717570
product price: $40.85
/ea
$40.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5VX
- Top Width 5/8"
- Number of Ribs 1
- Outside Length 170 in
- Material EPDM
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 170 in |
Details
V-Belt Section | 5VX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 1.57 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
V-Belt, Cogged 5/8 X 170
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD IGNITION Manifold Air Tube, At142 (AT142)
- WEG Motor- .2518ES1BW56CMotor-S, 0.25 HP, 1800 RPM, TEFC, W56C FRAME, 115/208Motor-230 VOLTS (.2518ES1BW56C-S)
- NSK NSK 6305Z C3, 6300 Series Single Row Deep Groove Ball Bearing (6305Z C3)
- MARVEL MYSTERY OIL Marvel Air Tool Oil - 4 oz. (MVL-MM080R)
- PIX Belt, A Kevlar, 1/2 x 67 in. OC (A65K)
- PIX Belt, XPA Cogged, 13 x 932mm LP (XPA932)
- PIX PIX, B187, V-Belt 5/8 X 190 (B187)
- PIX V-Belt, Cogged 3/8 X 24 (3VX240)
- PIX V-Belt, Cogged 3/8 X 60 (3VX600)
- PIX Belt, XPA Cogged, 13 x 1060mm LP (XPA1060)
- BANDO 1041 mm Outside Length, 13 mm Top Width, 1 Ribs (4L410)
- Pix Power Transmission Belts